Protective Industrial Products 70-368/L Glove, Natural, Pigskin Leather, Driver Glove, Large, Slip-On Cuff | Graybar Store
     
Protective Industrial Products - Glove, Natural, Pigskin Leather, Driver Glove, Large, Slip-On Cuff - 70-368/L
+ / - Hover over image to Zoom
Other Views

    Glove, Natural, Pigskin Leather, Driver Glove, Large, Slip-On Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 70-368/L
    SKU: 25471286
    $7.01
    Checking Pricing
         
    Quick Order:Y
    Color:Natural
    Glove Material Type:Pigskin Leather
    Size:Large
    Style:Slip-On Cuff
    Glove Type:Driver Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 70-368/L
    • Color Natural
    • Size Large
    • Style Slip-On Cuff
    • Application Construction, Machine Operation, Many Other General Applications, Utility Work
    • Glove Material Type Pigskin Leather
    • Glove Type Driver Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Premium Grade Top Grain Pigskin Leather Drivers Glove - Keystone Thumb
    Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening;Top Grain leather is smooth, provides durability and dexterity;Drivers gloves feature slip-on styling to provide good fit and comfort;Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability;Elastic closure sewn inside glove for safety and comfort;Color coded hems for easy size identification