GE Lighting LED6.5DMR1683035 LED Flood Lamp, 7W, 3000K, Warm White | Graybar Store
     
GE Lighting - LED Flood Lamp, 7W, 3000K, Warm White - LED6.5DMR1683035
+ / - Hover over image to Zoom
Other Views

    LED Flood Lamp, 7W, 3000K, Warm White

    Manufacturer: GE Lighting
    Manufacturer #: LED6.5DMR1683035
    SKU: 26029338
    $20.08
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):3000
    Color:White
    Initial Lumens:500
    Wattage:7
    Rated Life (Hour):25000
    Alternate Manufacturer Part No.:93223
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED6.5DMR1683035
    • Color White
    • Alternate Manufacturer Part No. 93223
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE Lighting LED Flood Lamp, MR16, CRI 80, 25000 Average Lifetime, 500 Lumens, Warm White