GE Lighting 6S6 TRAY-120 6W Standard Incandescent | Graybar Store
     
GE Lighting - 6W Standard Incandescent - 6S6 TRAY-120
+ / - Hover over image to Zoom
Other Views

    6W Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 6S6 TRAY-120
    SKU: 88111423
    $1.16
    Checking Pricing
         
    Wattage:6
    Rated Life (Hour):1500
    Initial Lumens:41
    Packaging:240 Per Case
    Alternate Manufacturer Part No.:11367
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 6S6 TRAY-120
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 11367
    • Base Type Candelabra
    • Bulb Shape S6
    • Initial Lumens 41
    • Rated Life (Hour) 1500
    Product Overview:
    Clear 6W 120V S6 incandescent appliance indicator with candelabra base, 41 intial lumens and 1500 rated life hours.
    • Filament Type C-7A
    • Maximum Overall Length 1.87 Inch
    • Light Center Length 1.37 Inch