GE Lighting 6W Standard Incandescent | Graybar Store
     
GE Lighting - 6W Standard Incandescent
+ / - Hover over image to Zoom
Other Views

    6W Standard Incandescent

    Manufacturer: GE Lighting
         

    Standard S incandescent lamp has a candelabra base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    • Manufacturer GE Lighting
    • Base Type Candelabra
    • Bulb Shape S6
    • Volts 120V
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    6S6 TRAY-120
    88111423
    6
    1500
    41
    240 Per Case
    11367
    120V
    $1.41 / EA
    SKU
    88111423
    Wattage
    6
    Rated Life (Hour)
    1500
    Initial Lumens
    41
    Packaging
    240 Per Case
    Alternate Manufacturer Part No.
    11367
    Voltage Rating
    120V
    $1.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6S6/3
    88111430
    6
    5000
    23
    240 Per Case
    11577
    120V
    $9.65 / EA
    SKU
    88111430
    Wattage
    6
    Rated Life (Hour)
    5000
    Initial Lumens
    23
    Packaging
    240 Per Case
    Alternate Manufacturer Part No.
    11577
    Voltage Rating
    120V
    $9.65 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6S6-24
    88111429
    6
    1500
    50
    240 Per Case
    11329
    24V
    $5.20 / EA
    SKU
    88111429
    Wattage
    6
    Rated Life (Hour)
    1500
    Initial Lumens
    50
    Packaging
    240 Per Case
    Alternate Manufacturer Part No.
    11329
    Voltage Rating
    24V
    $5.20 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6S6-155V
    88111428
    6
    1500
    38
    240 Per Case
    11374
    155V
    $2.97 / EA
    SKU
    88111428
    Wattage
    6
    Rated Life (Hour)
    1500
    Initial Lumens
    38
    Packaging
    240 Per Case
    Alternate Manufacturer Part No.
    11374
    Voltage Rating
    155V
    $2.97 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6S6-145V
    88111427
    6
    1500
    38
    240 Per Case
    11372
    145V
    $3.30 / EA
    SKU
    88111427
    Wattage
    6
    Rated Life (Hour)
    1500
    Initial Lumens
    38
    Packaging
    240 Per Case
    Alternate Manufacturer Part No.
    11372
    Voltage Rating
    145V
    $3.30 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6S6 24PK-12
    88111424
    6
    1500
    50
    24 Per Case
    11316
    12V
    $4.62 / EA
    SKU
    88111424
    Wattage
    6
    Rated Life (Hour)
    1500
    Initial Lumens
    50
    Packaging
    24 Per Case
    Alternate Manufacturer Part No.
    11316
    Voltage Rating
    12V
    $4.62 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6S6 24PK-30
    88111431
    6
    1500
    50
    24 Per Case
    11331
    30V
    $6.41 / EA
    SKU
    88111431
    Wattage
    6
    Rated Life (Hour)
    1500
    Initial Lumens
    50
    Packaging
    24 Per Case
    Alternate Manufacturer Part No.
    11331
    Voltage Rating
    30V
    $6.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock