Cooper Lighting (Eaton) CC5WH 6V (2) 9W Incandescent Lamp, White | Graybar Store
Cooper Lighting (Eaton) - 6V (2) 9W Incandescent Lamp, White - CC5WH
+ / - Hover over image to Zoom
Other Views

    6V (2) 9W Incandescent Lamp, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CC5WH
    SKU: 96088556
    Checking Pricing
    Battery Type:Lead Calcium
    Output Voltage:6V DC
    Housing Color:White
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CC5WH
    • Housing Color White
    • UNSPSC 39111709
    • Battery Type Lead Calcium
    • Housing Material Polycarbonate
    • Lamp Type Incandescent
    • Output Voltage 6V DC
    • Voltage 120-277
    • Watts at 90 Minutes 27
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White contractors choice LED 6V DC emergency light with both heads having full horizontal and vertical adjustability.