Kichler Lighting 6TD24V96BKT Dimming Power Supply, LED Tape Lights, Damp Location Rated, 96W, Textured Black | Graybar Store
     
Kichler Lighting - Dimming Power Supply, LED Tape Lights, Damp Location Rated, 96W, Textured Black - 6TD24V96BKT
+ / - Hover over image to Zoom
Other Views

    Dimming Power Supply, LED Tape Lights, Damp Location Rated, 96W, Textured Black

    Manufacturer: Kichler Lighting
    Manufacturer #: 6TD24V96BKT
    SKU: 25846011
    $146.61
    Checking Pricing
         
    Color:Textured Black
    Environment:Damp
    Wattage:96W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 6TD24V96BKT
    • Color Textured Black
    • Type Dimming
    • UNSPSC 39121004
    • Environment Damp
    • Voltage 24V
    • Wattage 96W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: