Square D (Schneider Electric) 6T2F Dry Sealed Transformer, General Purpose, 3-Phase, 6kVA, 480V-208Y/120V, 115 Deg. C, NEMA 3R, Wall-Mount | Graybar Store
     
Square D (Schneider Electric) - Dry Sealed Transformer, General Purpose, 3-Phase, 6kVA, 480V-208Y/120V, 115 Deg. C, NEMA 3R, Wall-Mount - 6T2F
+ / - Hover over image to Zoom
Other Views

    Dry Sealed Transformer, General Purpose, 3-Phase, 6kVA, 480V-208Y/120V, 115 Deg. C, NEMA 3R, Wall-Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 6T2F
    SKU: 88252101
    $4,213.56
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:3-Phase
    Primary Voltage:480V Delta
    Secondary Voltage:208Y/120V
    VA Rating:6kVA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 6T2F
    • UNSPSC 39121001
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • Primary Voltage 480V Delta
    Product Overview:
    Square D,TRANSFORMER DRY 3PH 6KVA 480V-208Y/120V,115 Degrees C,180 ?C,208Y/120VAC,3 phases,480VAC (Delta),6 kVA,Dry Sealed Transformer,General Purpose - Intended for power, heating and lighting applications,NEMA 3R,Wall,cULus Listed
    cULus Listed