Kichler Lighting 6T116S30WH LED TAPE LIGHT 16FT 24V 3000K LO WHT | Graybar Store
     
Kichler Lighting - LED TAPE LIGHT 16FT 24V 3000K LO WHT - 6T116S30WH
+ / - Hover over image to Zoom
Other Views

    LED TAPE LIGHT 16FT 24V 3000K LO WHT

    Manufacturer: Kichler Lighting
    Manufacturer #: 6T116S30WH
    SKU: 25861037
    $167.27
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Color Temperature (Kelvin):3000
    CRI:90
    Environment:Dry Location
    Length:16 ft.
    Lumens:125 Lumens
    Rated Life (Hour):50,000
    Width:0.50 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 6T116S30WH
    • Color White
    • UNSPSC 39112102
    • Color Temperature (Kelvin) 3000
    • CRI 90
    • Environment Dry Location
    • Lamp Type LED
    • Length 16 ft.
    • Lumens 125 Lumens
    • Rated Life (Hour) 50,000
    • Voltage 24V
    • Width 0.50 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED TAPE LIGHT 16FT 24V 3000K LO WHT