Kichler Lighting 6T1100S50WH LED 100FT 24V STND DRY 5000K TAPE LIGHT | Graybar Store
     
Kichler Lighting - LED 100FT 24V STND DRY 5000K TAPE LIGHT - 6T1100S50WH
+ / - Hover over image to Zoom
Other Views

    LED 100FT 24V STND DRY 5000K TAPE LIGHT

    Manufacturer: Kichler Lighting
    Manufacturer #: 6T1100S50WH
    SKU: 25853929
    $936.45
    Checking Pricing
         
    Color:White
    Color Temperature (Kelvin):5000
    CRI:90
    Environment:Dry Location
    Length:100 ft.
    Lumens:140 Lumens
    Rated Life (Hour):50,000
    Width:0.50 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 6T1100S50WH
    • Color White
    • UNSPSC 39112102
    • Color Temperature (Kelvin) 5000
    • CRI 90
    • Environment Dry Location
    • Lamp Type LED
    • Length 100 ft.
    • Lumens 140 Lumens
    • Rated Life (Hour) 50,000
    • Voltage 24V
    • Width 0.50 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: