Kichler Lighting 6T1100S30BK Tape Lights, LED, Black, 3000K, Dry Location, 1200 in. L, 0.5 in. W | Graybar Store
     
Kichler Lighting - Tape Lights, LED, Black, 3000K, Dry Location, 1200 in. L, 0.5 in. W - 6T1100S30BK
+ / - Hover over image to Zoom
Other Views

    Tape Lights, LED, Black, 3000K, Dry Location, 1200 in. L, 0.5 in. W

    Manufacturer: Kichler Lighting
    Manufacturer #: 6T1100S30BK
    SKU: 25846008
    $936.45
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Color Temperature (Kelvin):3000
    Environment:Dry Location
    Length:1200 in.
    Width:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 6T1100S30BK
    • Color Black
    • Color Temperature (Kelvin) 3000
    • Environment Dry Location
    • Lamp Type LED
    • Length 1200 in.
    • Width 0.5 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    100' 24V Dry Location Tape Light 3000K - BK