Kichler Lighting 6T1100H27WH-CUT REEL Tape Lights, LED,White, 2700K, Dry Location, 1200 in. L, 0.5 in.W | Graybar Store
     
Kichler Lighting - Tape Lights, LED,White, 2700K, Dry Location, 1200 in. L, 0.5 in.W - 6T1100H27WH-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Tape Lights, LED,White, 2700K, Dry Location, 1200 in. L, 0.5 in.W

    Manufacturer: Kichler Lighting
    Manufacturer #: 6T1100H27WH-CUT REEL
    SKU: 25846013
    $9.70
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Color Temperature (Kelvin):2700
    Environment:Dry Location
    Length (Inches):1200.0
    Width (Inches):0.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 6T1100H27WH-CUT REEL
    • Color White
    • Color Temperature (Kelvin) 2700
    • Environment Dry Location
    • Lamp Type LED
    • Width (Inches) 0.5
    • Length (Inches) 1200.0
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    100' 24V Dry Location Tape Light 2700K - WH