Lithonia Lighting 6SO1 Reflector Trim, 6 in.Vertical, Incandescent, 8-1/4 in O.D. | Graybar Store
     
Lithonia Lighting - Reflector Trim, 6 in.Vertical, Incandescent, 8-1/4 in O.D. - 6SO1
+ / - Hover over image to Zoom
Other Views

    Reflector Trim, 6 in.Vertical, Incandescent, 8-1/4 in O.D.

    Manufacturer: Lithonia Lighting
    Manufacturer #: 6SO1
    SKU: 95029925
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Outer Diameter:8-1/4 in.
    Use With:Incandescent
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 6SO1
    • UNSPSC 39111515
    • Fixture Type 6 in. Vertical
    • Lamp Type Incandescent
    • Outer Diameter 8-1/4 in.
    • Use With Incandescent
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6 Residential Recessed Downlighting