Minerallac 6SB Conduit Hanger With Bolt and Nut, Fits 2-1/2 in. Rigid/IMC/EMT, Stainless Steel, Size 6 | Graybar Store
     
Minerallac - Conduit Hanger With Bolt and Nut, Fits 2-1/2 in. Rigid/IMC/EMT, Stainless Steel, Size 6 - 6SB
+ / - Hover over image to Zoom
Other Views

    Conduit Hanger With Bolt and Nut, Fits 2-1/2 in. Rigid/IMC/EMT, Stainless Steel, Size 6

    Manufacturer: Minerallac
    Manufacturer #: 6SB
    SKU: 94031842
    $13.44
    Checking Pricing
         
    Trade Size:2-1/2 in. Rigid/IMC/EMT
    Use With:2-1/2 in. Rigid/IMC and EMT.
    Size:6
    Packaging:50
    Hole Size:5/16 in.
    Outer Diameter:2.857 to 2.875 in.
    Color:Silver
    Load Rating (Pound):125 lb. Load Rating
    Mounting Type:Bolt On Mount
    Width:1.250 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 6SB
    • Color Silver
    • Size 6
    • UNSPSC 39121701
    • Hole Size 5/16 in.
    • Load Rating (Pound) 125 lb. Load Rating
    • Materials 304 Stainless Steel
    • Mounting Type Bolt On Mount
    • Outer Diameter 2.857 to 2.875 in.
    • Trade Size 2-1/2 in. Rigid/IMC/EMT
    • Width 1.250 in.
    • Packaging 50
    • Use With 2-1/2 in. Rigid/IMC and EMT.
    • SKU Spec Sheet
      6SB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Minerallac Size 6 Stainless Steel Conduit Hanger With Bolt and Nut, Fits 2-1/2 in. Rigid/IMC/EMT, Nom. Pipe O.D. 2.857 to 2.875 in., Bolt Hole Size 1/4 in.
    • These Top-Quality Hangers Are Easily and Quickly Installed, Making it Possible to Run Open Wiring, Conduit and Cable at a Greater Speed and With More Compact Arrangement