Leviton 6S560-7S Copper Patch Cables, Plug-In Mount, 7 ft., Grey, Shielded, Modular Plug, Cat 6 | Graybar Store
     
Leviton - Copper Patch Cables, Plug-In Mount, 7 ft., Grey, Shielded, Modular Plug, Cat 6 - 6S560-7S
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, Plug-In Mount, 7 ft., Grey, Shielded, Modular Plug, Cat 6

    Manufacturer: Leviton
    Manufacturer #: 6S560-7S
    SKU: 25809073
    $19.91
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Shielding:Shielded
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6S560-7S
    • Color Grey
    • Shielding Shielded
    • Connector Type 8 Position Modular Plug
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, 7 ft, Grey, Shielded, Modular Plug