Superior Essex 6S-220-2B Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue, 15 per Package | Graybar Store
     
Superior Essex - Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue, 15 per Package - 6S-220-2B
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue, 15 per Package

    Manufacturer: Superior Essex
    Manufacturer #: 6S-220-2B
    SKU: 25108610
    $1.36
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Blue
    Packaging:15 per Package
    Additional Features:Exceeds Specification ANSI/TIA-568-C.2 for CAT 6A ANSI/TIA-568-C.2 for CAT 6A Cable Performance
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6S-220-2B
    • Cable Type Plenum
    • Color Blue
    • Type Indoor Cable
    • Additional Features Exceeds Specification ANSI/TIA-568-C.2 for CAT 6A ANSI/TIA-568-C.2 for CAT 6A Cable Performance
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 15 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, Plenum, 23 AWG, Shielded, PVC, 4, Blue, 15 Packs per Pallet