Juno Lighting 6RLS 07LM 30K 90CRI 120 FRPC WH Downlight Housing, LED, 6 in. Housing, 120V, 7-3/8 in. L, 10W,White | Graybar Store
     
Juno Lighting - Downlight Housing, LED, 6 in. Housing, 120V, 7-3/8 in. L, 10W,White - 6RLS 07LM 30K 90CRI 120 FRPC WH
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, 6 in. Housing, 120V, 7-3/8 in. L, 10W,White

    Manufacturer: Juno Lighting
    Manufacturer #: 6RLS 07LM 30K 90CRI 120 FRPC WH
    SKU: 25854138
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):7-3/8
    Wattage:10 W
    Color:White
    Additional Features:LED Board Mounted Directly to Aluminum Housing Designed to Provide Superior Thermal Management and Ensure Long Life
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 6RLS 07LM 30K 90CRI 120 FRPC WH
    • Color White
    • UNSPSC 39111530
    • Additional Features LED Board Mounted Directly to Aluminum Housing Designed to Provide Superior Thermal Management and Ensure Long Life
    • Fixture Type 6 in. Housing
    • Lamp Type LED
    • Nom. Length (Inches) 7-3/8
    • Voltage 120 V
    • Wattage 10 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Wet Location 6in Surface Mount Downlight