Juno Lighting 6RLD G2 06LM 27K 90CRI 120 FRPC WWH LED 6IN RETROFIT BAFFLE TRIM 2700K WHT | Graybar Store
     
Juno Lighting - LED 6IN RETROFIT BAFFLE TRIM 2700K WHT - 6RLD G2 06LM 27K 90CRI 120 FRPC WWH
+ / - Hover over image to Zoom
Other Views

    LED 6IN RETROFIT BAFFLE TRIM 2700K WHT

    Manufacturer: Juno Lighting
    Manufacturer #: 6RLD G2 06LM 27K 90CRI 120 FRPC WWH
    SKU: 25843615
    $0.00
    Checking Pricing
         
    Color Temperature (Kelvin):2700K
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 6RLD G2 06LM 27K 90CRI 120 FRPC WWH
    • Color Temperature (Kelvin) 2700K
    • Lamp Type LED
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Juno Basics Series 6-Inch Retrofit LED, 2700K, 90 CRI, 700 Lumens, White Baffle, White Trim Ring