CommScope Systimax 6P4P24-WH-R-MAX-AP-CUT REEL GigaSPEED XL® 2071E ETL Verified Category 6 U/UTP Cable, 4 Pair, Plenum, White, Cut Reel | Graybar Store
     
CommScope Systimax - GigaSPEED XL® 2071E ETL Verified Category 6 U/UTP Cable, 4 Pair, Plenum, White, Cut Reel - 6P4P24-WH-R-MAX-AP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    GigaSPEED XL® 2071E ETL Verified Category 6 U/UTP Cable, 4 Pair, Plenum, White, Cut Reel

    Manufacturer: CommScope Systimax
    Manufacturer #: 6P4P24-WH-R-MAX-AP-CUT REEL
    SKU: 25310359
    $944.11
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Alternate Manufacturer Part No.:700210032
    No. of Pairs:4
    Cable Type:Cat 6 Cable
    Color:White
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6P4P24-WH-R-MAX-AP-CUT REEL
    • Cable Type Cat 6 Cable
    • Color White
    • Category Cat 6
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 700210032
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GigaSPEED XL® 2071E ETL Verified Category 6 U/UTP Cable, plenum, white jacket, 4 pair count, 1000 ft (305 m) length, reel