CommScope 6P4P24-WH-P-CMS-TPCE UN874019914/10 Uniprise ® CS34P Category 6 U/UTP Cable, Plenum 4 Pair Cable, White, 1000 Ft Box | Graybar Store
     
CommScope - UN874019914/10 Uniprise ® CS34P Category 6 U/UTP Cable, Plenum 4 Pair Cable, White, 1000 Ft Box - 6P4P24-WH-P-CMS-TPCE
+ / - Hover over image to Zoom
Other Views

    UN874019914/10 Uniprise ® CS34P Category 6 U/UTP Cable, Plenum 4 Pair Cable, White, 1000 Ft Box

    Manufacturer: CommScope
    Manufacturer #: 6P4P24-WH-P-CMS-TPCE
    SKU: 25980445
    $426.70
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Cable Type:Plenum
    Color:White
    No. of Pairs:4
    Alternate Manufacturer Part No.:GB874019914/10
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 6P4P24-WH-P-CMS-TPCE
    • Cable Type Plenum
    • Color White
    • Category Cat 6
    • UNSPSC 26121609
    Product Overview:
    This Uniprise® Category 6 F/UTP Cable provides outstanding headroom that will allow growth as network advances.
    • Plenum
    • Unshielded
    • 23 AWG Solid 4 pair
    • Tape separator