Belden 6P4P24-WH-3K-BED-APIBDN-CE Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, White | Graybar Store
     
Belden - Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, White - 6P4P24-WH-3K-BED-APIBDN-CE
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, White

    Manufacturer: Belden
    Manufacturer #: 6P4P24-WH-3K-BED-APIBDN-CE
    SKU: 25811973
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:2413 0903000
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:White
    Additional Features:100BASE-TX, 100BASE-VG ANYLAN, 155 ATM, 250 MHz Cat 6, 622 ATM, Gigabit Ethernet, Premise Horizontal Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6P4P24-WH-3K-BED-APIBDN-CE
    • Cable Type Indoor Cable
    • Color White
    • Category Cat 6
    • Additional Features 100BASE-TX, 100BASE-VG ANYLAN, 155 ATM, 250 MHz Cat 6, 622 ATM, Gigabit Ethernet, Premise Horizontal Cable
    • Alternate Manufacturer Part No. 2413 0903000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • ECCN EAR99
    Product Overview:
    Indoor Cable, Cat 6+, 23 AWG, Non Shielded, PVC, 4, Plenum, White, 100BaseTX, 100BaseVG ANYLAN, 155 ATM