Panduit 6P4P24-VI-P-PAN-TP Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel | Graybar Store
     
Panduit - Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel - 6P4P24-VI-P-PAN-TP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel

    Manufacturer: Panduit
    Manufacturer #: 6P4P24-VI-P-PAN-TP
    SKU: 25475145
    $0.83
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Yellow
    Alternate Manufacturer Part No.:PUP6004VL-W
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6P4P24-VI-P-PAN-TP
    • Cable Type Plenum
    • Color Yellow
    • Category Cat 6
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. PUP6004VL-W
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, 23 AWG, Non Shielded, PVC, 4, Plenum, Yellow, 1000 Feet per Reel