General Cable 6P4P24-S-WH-S-GCC-TP Category 6 F/UTP cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, White, 1000 ft/Spool | Graybar Store
     
General Cable - Category 6 F/UTP cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, White, 1000 ft/Spool - 6P4P24-S-WH-S-GCC-TP
+ / - Hover over image to Zoom
Other Views

    Category 6 F/UTP cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, White, 1000 ft/Spool

    Manufacturer: General Cable
    Manufacturer #: 6P4P24-S-WH-S-GCC-TP
    SKU: 25796469
    $1.24
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:White
    Packaging:1000 ft/Spool
    Additional Features:Electromagnetic Interference (EMI), Improved Cable Temperature Rating 90°C Plenum and 75°C Riser
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6P4P24-S-WH-S-GCC-TP
    • Cable Type Plenum
    • Color White
    • Category DataComm>Communications Cable>Copper Cable
    • Type Category 6 F/UTP cable
    • Additional Features Electromagnetic Interference (EMI), Improved Cable Temperature Rating 90°C Plenum and 75°C Riser
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Spool
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6 F/UTP cable, Cat 6, Plenum, 23 AWG, Shielded, PVC, 4, White, 1000 Feet per Spool, Electromagnetic Interference (EMI)