Berk-Tek 6P4P24-S-PU-R-BER-AP-CE Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Violet, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Violet, 1000 ft/Reel - 6P4P24-S-PU-R-BER-AP-CE
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Violet, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6P4P24-S-PU-R-BER-AP-CE
    SKU: 25034471
    $1,225.39
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Violet
    Packaging:1000 ft/Reel
    Additional Features:Can be Used with RJ-45 Style F/UTP Connectivity, ETL Verified to TIA/EIA-568-C.2 Category 6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6P4P24-S-PU-R-BER-AP-CE
    • Cable Type Plenum
    • Color Violet
    • Category Cat 6
    • Type Indoor Cable
    • UNSPSC 26121609
    • Additional Features Can be Used with RJ-45 Style F/UTP Connectivity, ETL Verified to TIA/EIA-568-C.2 Category 6
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, Plenum, 23 AWG, Shielded, PVC, 4, Violet, 1000 Feet per Reel