Superior Essex 6P4P24-S-BK-R-ESS-AP Indoor Cable, 23 AWG, Shielded, PVC, 4 Pair, Plenum, 1000 ft/Reel | Graybar Store
     
Superior Essex - Indoor Cable, 23 AWG, Shielded, PVC, 4 Pair, Plenum, 1000 ft/Reel - 6P4P24-S-BK-R-ESS-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, 23 AWG, Shielded, PVC, 4 Pair, Plenum, 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 6P4P24-S-BK-R-ESS-AP
    SKU: 25682950
    $1.08
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:6T-272-EB
    No. of Pairs:4
    Cable Type:Plenum
    Additional Features:ATM and Token Ring, Ideal for any A/V applications up to 100m channel
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6P4P24-S-BK-R-ESS-AP
    • Cable Type Plenum
    • Category Cat 6
    • Additional Features ATM and Token Ring, Ideal for any A/V applications up to 100m channel
    • Alternate Manufacturer Part No. 6T-272-EB
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6+, Plenum, 23 AWG, Shielded, PVC, 4, 1000 Foot Reel, 12 per Pallet, ATM and Token Ring