Belden 6P4P24-S-BK-S-BED-APIBDN Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Black | Graybar Store
     
Belden - Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Black - 6P4P24-S-BK-S-BED-APIBDN
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Black

    Manufacturer: Belden
    Manufacturer #: 6P4P24-S-BK-S-BED-APIBDN
    SKU: 25804554
    $1,519.89
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Black
    Additional Features:10 BASE-T (Ethernet)
    Alternate Manufacturer Part No.:2413F 010A1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6P4P24-S-BK-S-BED-APIBDN
    • Cable Type Indoor Cable
    • Color Black
    • Category Cat 6
    • Additional Features 10 BASE-T (Ethernet)
    • Alternate Manufacturer Part No. 2413F 010A1000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6+, Plenum, 23 AWG, Shielded, PVC, 4, Black, 10 BASE-T (Ethernet), 100 BASE-T (Fast Ethernet)