Panduit 6P4P24-RD-P-PAN-TP-NS Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Red, 1000 ft/Package | Graybar Store
     
Panduit - Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Red, 1000 ft/Package - 6P4P24-RD-P-PAN-TP-NS
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Red, 1000 ft/Package

    Manufacturer: Panduit
    Manufacturer #: 6P4P24-RD-P-PAN-TP-NS
    SKU: 25382503
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Red
    Packaging:1000 ft/Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6P4P24-RD-P-PAN-TP-NS
    • Cable Type Plenum
    • Color Red
    • Category Cat 6
    • Type Indoor Cable
    • UNSPSC 26121609
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, Plenum, 23 AWG, Non Shielded, PVC, 4, Red, 1000 Feet per Carton