Hubbell Premise Wiring 6P4P24-PU-P-HBL-AP C6RPP - 6P4P24-PU-P-HBL-AP | Graybar Store
     
Hubbell Premise Wiring - C6RPP - 6P4P24-PU-P-HBL-AP - 6P4P24-PU-P-HBL-AP
+ / - Hover over image to Zoom
Other Views

    C6RPP - 6P4P24-PU-P-HBL-AP

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6P4P24-PU-P-HBL-AP
    SKU: 25725562
    $593.03
    Checking Pricing
         
    Quick Order:Y
    Color:Purple
    No. of Pairs:4
    Alternate Manufacturer Part No.:C6RPP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6P4P24-PU-P-HBL-AP
    • Color Purple
    • UNSPSC 26121616
    • Alternate Manufacturer Part No. C6RPP
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Copper Solutions, Cable, NEXTSPEED,Cat6, 500MHz, Plenum Rated, Reelex, Purple