Belden 6P4P24-OR-S-BED-ACUB Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Orange | Graybar Store
     
Belden - Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Orange - 6P4P24-OR-S-BED-ACUB
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Orange

    Manufacturer: Belden
    Manufacturer #: 6P4P24-OR-S-BED-ACUB
    SKU: 25247102
    $902.22
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:3613 003A1000
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Orange
    Additional Features:100BASE-TX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6P4P24-OR-S-BED-ACUB
    • Cable Type Indoor Cable
    • Color Orange
    • Category Cat 6
    • UNSPSC 26121616
    • Additional Features 100BASE-TX
    • Alternate Manufacturer Part No. 3613 003A1000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Indoor Cable, Cat 6+, Plenum, 23 AWG, Non Shielded, PVC, 4, Orange, 100BaseTX, 100BaseVG ANYLAN, 155ATM