CommScope Systimax 6P4P24-LB-P-MAX-AP GigaSPEED XL® 2071E Category 6 U/UTP Cable, 4 Pair Plenum, Light Blue, 1000 ft (305 m) WE TOTE® Box | Graybar Store
     
CommScope Systimax - GigaSPEED XL® 2071E Category 6 U/UTP Cable, 4 Pair Plenum, Light Blue, 1000 ft (305 m) WE TOTE® Box - 6P4P24-LB-P-MAX-AP
+ / - Hover over image to Zoom
Other Views

    GigaSPEED XL® 2071E Category 6 U/UTP Cable, 4 Pair Plenum, Light Blue, 1000 ft (305 m) WE TOTE® Box

    Manufacturer: CommScope Systimax
    Manufacturer #: 6P4P24-LB-P-MAX-AP
    SKU: 25629978
    $925.54
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760191833
    No. of Pairs:4
    Cable Type:Plenum
    Color:Blue
    Packaging:1000 ft/Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6P4P24-LB-P-MAX-AP
    • Cable Type Plenum
    • Color Blue
    • Category DataComm>Communications Cable>Copper Cable
    • Type Category 6 Cable
    • Alternate Manufacturer Part No. 760191833
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GigaSPEED XL® 2071E ETL Verified Category 6 U/UTP Cable, plenum, light blue jacket, 4 pair count, 1000 ft (305 m) length, WE TOTE® box