Berk-Tek 6P4P24-GYLT-P-1.5K-BER-AP-NS Category 6 Cable, Plenum, 4 Pair, Grey, 1000 ft/Box | Graybar Store
     
Berk-Tek - Category 6 Cable, Plenum, 4 Pair, Grey, 1000 ft/Box - 6P4P24-GYLT-P-1.5K-BER-AP-NS
+ / - Hover over image to Zoom
Other Views

    Category 6 Cable, Plenum, 4 Pair, Grey, 1000 ft/Box

    Manufacturer: Berk-Tek
    Manufacturer #: 6P4P24-GYLT-P-1.5K-BER-AP-NS
    SKU: 25793803
    $0.55
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:11074743
    No. of Pairs:4
    Cable Type:Plenum
    Color:Grey
    Packaging:1000 ft/Box
    Additional Features:Delivered in compact, strong, easy to identify boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6P4P24-GYLT-P-1.5K-BER-AP-NS
    • Cable Type Plenum
    • Color Grey
    • Category Cat 6
    • Type Category 6 Cable
    • Additional Features Delivered in compact, strong, easy to identify boxes
    • Alternate Manufacturer Part No. 11074743
    • Flammability Rating Plenum
    • No. of Pairs 4
    • Packaging 1000 ft/Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6 Cable, Cat 6, Plenum, 4, Grey, 1000 Feet per Box, Delivered in compact, strong, easy to identify boxes