Berk-Tek 6P4P24-GY-P-1.5K-BER-AP Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Grey, 1500 ft/Box | Graybar Store
     
Berk-Tek - Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Grey, 1500 ft/Box - 6P4P24-GY-P-1.5K-BER-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Grey, 1500 ft/Box

    Manufacturer: Berk-Tek
    Manufacturer #: 6P4P24-GY-P-1.5K-BER-AP
    SKU: 25848126
    $0.71
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:11097255
    No. of Pairs:4
    Cable Type:Plenum
    Color:Grey
    Packaging:1500 ft/Box
    Additional Features:Documented Balance Characteristics (LCL, LCTL), ETL Verified to ANSI/TIA/EIA-568-C.2, Full Power Sum Performance
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6P4P24-GY-P-1.5K-BER-AP
    • Cable Type Plenum
    • Color Grey
    • Category Cat 6
    • Type Indoor Cable
    • Additional Features Documented Balance Characteristics (LCL, LCTL), ETL Verified to ANSI/TIA/EIA-568-C.2, Full Power Sum Performance
    • Alternate Manufacturer Part No. 11097255
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1500 ft/Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, Plenum, 23 AWG, Non Shielded, PVC, 4, Grey, 1500 Feet per Box