Hubbell Premise Wiring 6P4P24-GN-S-HBL-APCE C6RPEGN - 6P4P24-GN-S-HBL-APCE | Graybar Store
     
Hubbell Premise Wiring - C6RPEGN - 6P4P24-GN-S-HBL-APCE - 6P4P24-GN-S-HBL-APCE
+ / - Hover over image to Zoom
Other Views

    C6RPEGN - 6P4P24-GN-S-HBL-APCE

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6P4P24-GN-S-HBL-APCE
    SKU: 25688968
    $560.48
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    No. of Pairs:4
    Alternate Manufacturer Part No.:C6RPEGN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6P4P24-GN-S-HBL-APCE
    • Color Green
    • UNSPSC 26121616
    • Alternate Manufacturer Part No. C6RPEGN
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low-Smoke PVC
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Copper Solutions, Cable, NEXTSPEED,CAT6, Plenum Rated, Reelex, LC, Green