Belden 6P4P24-GN-R-BED-APIBDN Indoor Cable, 23 AWG, Non Shielded, PVC, 4 Pair, Plenum, Green | Graybar Store
     
Belden - Indoor Cable, 23 AWG, Non Shielded, PVC, 4 Pair, Plenum, Green - 6P4P24-GN-R-BED-APIBDN
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, 23 AWG, Non Shielded, PVC, 4 Pair, Plenum, Green

    Manufacturer: Belden
    Manufacturer #: 6P4P24-GN-R-BED-APIBDN
    SKU: 25247145
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Green
    Additional Features:100BASE-TX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6P4P24-GN-R-BED-APIBDN
    • Cable Type Plenum
    • Color Green
    • Category DataComm>Communications Cable>Copper Cable
    • Type Indoor Cable
    • UNSPSC 26121616
    • Additional Features 100BASE-TX
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Indoor Cable, Cat 6++, Plenum, 23 AWG, Non Shielded, PVC, 4, Green, 100BaseTX, 100BaseVG ANYLAN, 155ATM