Panduit 6P4P24-GN-P-PAN-TP PUP6004GR-W - TX6000™ Comm Data Premise Cable, Cat 6 Plenum, Green, 1000 Ft Box | Graybar Store
     
Panduit - PUP6004GR-W - TX6000™ Comm Data Premise Cable, Cat 6 Plenum, Green, 1000 Ft Box - 6P4P24-GN-P-PAN-TP
+ / - Hover over image to Zoom
Other Views

    PUP6004GR-W - TX6000™ Comm Data Premise Cable, Cat 6 Plenum, Green, 1000 Ft Box

    Manufacturer: Panduit
    Manufacturer #: 6P4P24-GN-P-PAN-TP
    SKU: 25475143
    $0.82
    Checking Pricing
         
    Alternate Manufacturer Part No.:PUP6004GR-W
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6P4P24-GN-P-PAN-TP
    • Category Cat 6
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. PUP6004GR-W
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low-Smoke and Flame-Retardant PVC
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Green TX6000™ category 6 plenum 4-pair cable. Manufacturer's part number PUP6004GR-W.
    • 23 AWG bare copper wire
    • Plenum: FEP insulation
    • Jacket, low-smoke, flame retardant PVC
    • Cable has been characterized to 550 MHz, 300 MHz above the standard
    • Ethernet 10BASE-T, 100BASE-T, 1000BASE-T, ATM and Token Ring