Berk-Tek 6P4P24-BL-R-BER-AP-NS Indoor Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Blue, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Blue, 1000 ft/Reel - 6P4P24-BL-R-BER-AP-NS
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Blue, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6P4P24-BL-R-BER-AP-NS
    SKU: 25101605
    $547.31
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:10136233
    No. of Pairs:4
    Cable Type:Plenum
    Color:Blue
    Packaging:1000 ft/Reel
    Additional Features:Delivered in Compact, Strong, Easy to Identify Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6P4P24-BL-R-BER-AP-NS
    • Cable Type Plenum
    • Color Blue
    • Category Cat 6
    • Type Indoor Cable
    • UNSPSC 26121609
    • Additional Features Delivered in Compact, Strong, Easy to Identify Boxes
    • Alternate Manufacturer Part No. 10136233
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, Plenum, 24 AWG, Non Shielded, PVC, 4, Blue, 1000 Feet per Reel