Superior Essex 6P4P24-BL-R-2.5K-ESS-AP Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Blue | Graybar Store
     
Superior Essex - Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Blue - 6P4P24-BL-R-2.5K-ESS-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Blue

    Manufacturer: Superior Essex
    Manufacturer #: 6P4P24-BL-R-2.5K-ESS-AP
    SKU: 25168190
    $0.64
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:66-273-2B
    No. of Pairs:4
    Cable Type:Plenum
    Color:Blue
    Additional Features:Future-proofing the Cable Installation, ATM and Token Ring, Reduces Installation Time
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6P4P24-BL-R-2.5K-ESS-AP
    • Cable Type Plenum
    • Color Blue
    • Category Cat 6
    • UNSPSC 26121609
    • Additional Features Future-proofing the Cable Installation, ATM and Token Ring, Reduces Installation Time
    • Alternate Manufacturer Part No. 66-273-2B
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6+, Plenum, 23 AWG, PVC, 4, Blue, Future-proofing the Cable Installation, ATM and Token Ring