CommScope 6P4P24-BL-P-CMS-AP UN874043014/10 | Graybar Store
     
CommScope - UN874043014/10 - 6P4P24-BL-P-CMS-AP
+ / - Hover over image to Zoom
Other Views

    UN874043014/10

    Manufacturer: CommScope
    Manufacturer #: 6P4P24-BL-P-CMS-AP
    SKU: 25980513
    $810.11
    Checking Pricing
         
    Cable Type:Plenum
    Color:Blue
    No. of Pairs:4
    Packaging:1000 Foot Box
    Alternate Manufacturer Part No.:UN874043014/10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 6P4P24-BL-P-CMS-AP
    • Cable Type Plenum
    • Color Blue
    • Alternate Manufacturer Part No. UN874043014/10
    • No. of Pairs 4
    • Packaging 1000 Foot Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UltraMedia® 7504 Category 6e blue 4-Pair U/UTP bulk cable.

    • Bulk UTP cable
    • Plenum, Solid
    • 400 MHz
    • 23 AWG