Superior Essex 6P4P24-BK-S-ESS-AP-CE Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Black, 1000 ft/Reel | Graybar Store
     
Superior Essex - Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Black, 1000 ft/Reel - 6P4P24-BK-S-ESS-AP-CE
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Black, 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 6P4P24-BK-S-ESS-AP-CE
    SKU: 25229118
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Black
    Packaging:1000 ft/Reel
    Additional Features:ATM and Token Ring, BrakeBox® Payout Control System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6P4P24-BK-S-ESS-AP-CE
    • Cable Type Plenum
    • Color Black
    • Category Cat 6
    • Type Indoor Cable
    • UNSPSC 26121609
    • Additional Features ATM and Token Ring, BrakeBox® Payout Control System
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, 23 AWG, PVC, 4, Plenum, Black, 1000 Foot Reel, 27 per Pallet, ATM and Token Ring