Belden 6P4P24-BK-P-BED-APIBDN-CE Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Black | Graybar Store
     
Belden - Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Black - 6P4P24-BK-P-BED-APIBDN-CE
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Black

    Manufacturer: Belden
    Manufacturer #: 6P4P24-BK-P-BED-APIBDN-CE
    SKU: 25695371
    $687.94
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:2413 010U1000
    No. of Pairs:4
    Cable Type:Plenum
    Color:Black
    Additional Features:100BASE-TX, 100BASE-VG ANYLAN, 155 ATM, 250 MHz Cat 6, 622 ATM, Gigabit Ethernet, Premise Horizontal Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6P4P24-BK-P-BED-APIBDN-CE
    • Cable Type Plenum
    • Color Black
    • Category Cat 6
    • Type Indoor Cable
    • Additional Features 100BASE-TX, 100BASE-VG ANYLAN, 155 ATM, 250 MHz Cat 6, 622 ATM, Gigabit Ethernet, Premise Horizontal Cable
    • Alternate Manufacturer Part No. 2413 010U1000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Indoor Cable, Cat 6+, Plenum, 23 AWG, Non Shielded, PVC, 4, Black, 100BaseTX, 100BaseVG ANYLAN, 155 ATM