General Cable 6P4P22-GY-P-GCC-AP Category 6 Cable, 22 AWG, PVC, 4 Pair, Grey, 1000 ft/Package | Graybar Store
     
General Cable - Category 6 Cable, 22 AWG, PVC, 4 Pair, Grey, 1000 ft/Package - 6P4P22-GY-P-GCC-AP
+ / - Hover over image to Zoom
Other Views

    Category 6 Cable, 22 AWG, PVC, 4 Pair, Grey, 1000 ft/Package

    Manufacturer: General Cable
    Manufacturer #: 6P4P22-GY-P-GCC-AP
    SKU: 25844349
    $0.45
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:8131803
    No. of Pairs:4
    Color:Grey
    Additional Features:Guaranteed 7% Insertion Loss Improvement
    Package:1000 Foot per Package
    Cable Type:Cat 6A Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6P4P22-GY-P-GCC-AP
    • Cable Type Cat 6A Cable
    • Color Grey
    • Category Cat 6
    • UNSPSC 26121609
    • Additional Features Guaranteed 7% Insertion Loss Improvement
    • Alternate Manufacturer Part No. 8131803
    • Gauge 22 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6 Cable, Cat 6, 22 AWG, PVC, 4, Grey, 1000 Feet per Pack, Guaranteed 7% Insertion Loss Improvement