General Cable 6P22IS-CM-GY-A-GCC-CUT REEL C6041A.46.10, Computer Cable, Individually Foil Shielded, (6) 22 AWG Conductors, Grey, Cut Reel | Graybar Store
     
General Cable - C6041A.46.10, Computer Cable, Individually Foil Shielded, (6) 22 AWG Conductors, Grey, Cut Reel - 6P22IS-CM-GY-A-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    C6041A.46.10, Computer Cable, Individually Foil Shielded, (6) 22 AWG Conductors, Grey, Cut Reel

    Manufacturer: General Cable
    Manufacturer #: 6P22IS-CM-GY-A-GCC-CUT REEL
    SKU: 25474226
    $1.70
    Checking Pricing
         
    Cable Type:Non-Plenum
    Color:Grey
    Conductor Material:Tinned Copper
    Conductor Size:22 AWG
    Length:Cut Reel
    No. of Conductors:6
    Alternate Manufacturer Part No.:C6041A.46.10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6P22IS-CM-GY-A-GCC-CUT REEL
    • Cable Type Non-Plenum
    • Color Grey
    • No. of Conductors 6
    • UNSPSC 26121500
    • Alternate Manufacturer Part No. C6041A.46.10
    • Conductor Material Tinned Copper
    • Conductor Size 22 AWG
    • Length Cut Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-plenum computer cable has (6) 22 AWG conductors. Grey cable is packaged in a Cut Reel. General Cable Alternate Manufacturer Number is C6041A.46.10