CommScope Systimax 6OP4P24-S-BK-R-MAX 1572A Category 6 F/UTP Cable, Outdoor, Aluminum tape Shield, 4 Pair, 24 AWG, Black, 1000 ft (305 m) Reel | Graybar Store
     
CommScope Systimax - 1572A Category 6 F/UTP Cable, Outdoor, Aluminum tape Shield, 4 Pair, 24 AWG, Black, 1000 ft (305 m) Reel - 6OP4P24-S-BK-R-MAX
+ / - Hover over image to Zoom
Other Views

    1572A Category 6 F/UTP Cable, Outdoor, Aluminum tape Shield, 4 Pair, 24 AWG, Black, 1000 ft (305 m) Reel

    Manufacturer: CommScope Systimax
    Manufacturer #: 6OP4P24-S-BK-R-MAX
    SKU: 25575716
    $744.03
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760170886
    No. of Pairs:4
    Cable Type:Outdoor Cable
    Color:Black
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6OP4P24-S-BK-R-MAX
    • Cable Type Outdoor Cable
    • Color Black
    • Alternate Manufacturer Part No. 760170886
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1572A Category 6 F/UTP Cable, outdoor, black jacket, aluminum tape shield, inner jacket, 4 pair count, 1000 ft (305 m) length, reel