Panduit 6NP4P24-YL-P-PAN-PV Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel | Graybar Store
     
Panduit - Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel - 6NP4P24-YL-P-PAN-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel

    Manufacturer: Panduit
    Manufacturer #: 6NP4P24-YL-P-PAN-PV
    SKU: 25475148
    $0.30
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:PUR6004YL-W
    No. of Pairs:4
    Cable Type:Plenum
    Color:Yellow
    Additional Features:EZ-Brake™ Reel-in-a-Box, Integrated Pair Divider, Third Party Tested
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6NP4P24-YL-P-PAN-PV
    • Cable Type Plenum
    • Color Yellow
    • Category Cat 6
    • UNSPSC 26121634
    • Additional Features EZ-Brake™ Reel-in-a-Box, Integrated Pair Divider, Third Party Tested
    • Alternate Manufacturer Part No. PUR6004YL-W
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, Non-Plenum, 23 AWG, Non Shielded, PVC, 4, Yellow, 1000 Feet per Reel, EZ-Brake™ Reel-in-a-Box