Superior Essex 6NP4P24-WH-R-ESS-PV-CE Indoor Cable, Non-Plenum, 23 AWG, PVC, 4 Pair, White, 1000 ft/Reel | Graybar Store
     
Superior Essex - Indoor Cable, Non-Plenum, 23 AWG, PVC, 4 Pair, White, 1000 ft/Reel - 6NP4P24-WH-R-ESS-PV-CE
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 23 AWG, PVC, 4 Pair, White, 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 6NP4P24-WH-R-ESS-PV-CE
    SKU: 25186847
    $223.87
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:77-272-4A
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:White
    Packaging:1000 ft/Reel
    Additional Features:ATM and Token Ring, BrakeBox® Payout Control System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6NP4P24-WH-R-ESS-PV-CE
    • Cable Type Non-Plenum
    • Color White
    • Category Cat 6
    • Type Indoor Cable
    • Additional Features ATM and Token Ring, BrakeBox® Payout Control System
    • Alternate Manufacturer Part No. 77-272-4A
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft/Reel
    • SKU Spec Sheet
      6NP4P24-WH-R-ESS-PV-CE Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, Non-Plenum, 23 AWG, PVC, 4, White, 1000 Foot Reel, 16 per Pallet, ATM and Token Ring