CommScope 6NP4P24-WH-P-CMS-PV Twisted Pair Cable, Cat 6, Non-Plenum, 4-Pair, White | Graybar Store
     
CommScope - Twisted Pair Cable, Cat 6, Non-Plenum, 4-Pair, White - 6NP4P24-WH-P-CMS-PV
+ / - Hover over image to Zoom
Other Views

    Twisted Pair Cable, Cat 6, Non-Plenum, 4-Pair, White

    Manufacturer: CommScope
    Manufacturer #: 6NP4P24-WH-P-CMS-PV
    SKU: 25980491
    $373.95
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 6NP4P24-WH-P-CMS-PV
    • Color White
    • Category Cat 6
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CommScope white non-plenum verified category 6 4-pair count twisted pair cable.