Berk-Tek 6NP4P24-S-YL-R-BER-PV Indoor Cable, Non-Plenum, 23 AWG, Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Non-Plenum, 23 AWG, Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel - 6NP4P24-S-YL-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 23 AWG, Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6NP4P24-S-YL-R-BER-PV
    SKU: 25195944
    $590.10
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Yellow
    Additional Features:Can be Used with RJ-45 Style F/UTP Connectivity, ETL Verified to TIA/EIA-568-C.2 Category 6
    Alternate Manufacturer Part No.:10090687
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6NP4P24-S-YL-R-BER-PV
    • Cable Type Non-Plenum
    • Color Yellow
    • Category Cat 6
    • UNSPSC 26121609
    • Additional Features Can be Used with RJ-45 Style F/UTP Connectivity, ETL Verified to TIA/EIA-568-C.2 Category 6
    • Alternate Manufacturer Part No. 10090687
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, 23 AWG, Shielded, PVC, 4, Non-Plenum, Yellow, 1000 Feet per Reel