General Cable 6NP4P24-S-BL-R-GCC-PV Category 6A F/UTP Cable, Non-Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue, 1000 ft/Spool | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
General Cable - Category 6A F/UTP Cable, Non-Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue, 1000 ft/Spool - 6NP4P24-S-BL-R-GCC-PV
+ / - Hover over image to Zoom
Other Views

    Category 6A F/UTP Cable, Non-Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue, 1000 ft/Spool

    Manufacturer: General Cable
    Manufacturer #: 6NP4P24-S-BL-R-GCC-PV
    SKU: 25422798
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Blue
    Packaging:1000 ft/Spool
    Additional Features:Electromagnetic Interference (EMI)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6NP4P24-S-BL-R-GCC-PV
    • Cable Type Non-Plenum
    • Color Blue
    • Category Cat 6
    • Type Category 6A F/UTP Cable
    • Additional Features Electromagnetic Interference (EMI)
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Spool
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6A F/UTP Cable, Cat 6A, 23 AWG, Shielded, PVC, 4, Non-Plenum, Blue, 1000 Feet per Spool