Belden 6NP4P24-S-BL-R-BED-PVIBDN-CE Indoor Cable, Non-Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue | Graybar Store
     
Belden - Indoor Cable, Non-Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue - 6NP4P24-S-BL-R-BED-PVIBDN-CE
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue

    Manufacturer: Belden
    Manufacturer #: 6NP4P24-S-BL-R-BED-PVIBDN-CE
    SKU: 25678946
    $800.95
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:2412F 0061000
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Blue
    Additional Features:10 BASE-T (Ethernet)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6NP4P24-S-BL-R-BED-PVIBDN-CE
    • Cable Type Indoor Cable
    • Color Blue
    • Category Cat 6
    • Additional Features 10 BASE-T (Ethernet)
    • Alternate Manufacturer Part No. 2412F 0061000
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6+, Non-Plenum, 23 AWG, Shielded, PVC, 4, Blue, 10 BASE-T (Ethernet), 100 BASE-T (Fast Ethernet)