Belden 6NP4P24-PU-S-BED-PVIBDN-CE Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Purple | Graybar Store
     
Belden - Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Purple - 6NP4P24-PU-S-BED-PVIBDN-CE
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Purple

    Manufacturer: Belden
    Manufacturer #: 6NP4P24-PU-S-BED-PVIBDN-CE
    SKU: 25090514
    $328.66
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:2412 007A1000
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Purple
    Additional Features:100BASE-TX, 100BASE-VG ANYLAN, 155ATM, 622 ATM, Gigabit Ethernet, Premise Horizontal Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6NP4P24-PU-S-BED-PVIBDN-CE
    • Cable Type Indoor Cable
    • Color Purple
    • Category Cat 6
    • Additional Features 100BASE-TX, 100BASE-VG ANYLAN, 155ATM, 622 ATM, Gigabit Ethernet, Premise Horizontal Cable
    • Alternate Manufacturer Part No. 2412 007A1000
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Indoor Cable, Cat 6+, Non-Plenum, 23 AWG, Non Shielded, PVC, 4, Purple, 100BaseTX, 100BaseVG ANYLAN, 155ATM