Hubbell Premise Wiring 6NP4P24-GY-S-HBL-PVCE C6RREGY - 6NP4P24-GY-S-HBL-PVCE | Graybar Store
     
Hubbell Premise Wiring - C6RREGY - 6NP4P24-GY-S-HBL-PVCE - 6NP4P24-GY-S-HBL-PVCE
+ / - Hover over image to Zoom
Other Views

    C6RREGY - 6NP4P24-GY-S-HBL-PVCE

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6NP4P24-GY-S-HBL-PVCE
    SKU: 25688593
    $319.55
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    No. of Pairs:4
    Alternate Manufacturer Part No.:C6RREGY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6NP4P24-GY-S-HBL-PVCE
    • Color Grey
    • UNSPSC 26121616
    • Alternate Manufacturer Part No. C6RREGY
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material Low-Smoke PVC
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Copper Solutions, Cable, Cat6, CMR,Reelex, LC, Gray